BR40 LED Flood Bulb, 11W, 1000 lm, 75W Eq., 4000K, E26, Dimmable, CEC/JA8, UL

  • Mfr # EB40-11W5040cec
  • Zoro # G224302550
product price: 
$
11.99
/ea
Sold in multiples of 10 for $119.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EB40-11W5040cec
Zoro #
G224302550
UPC #
811174034025
Country of Origin
China

Description

The Euri Lighting EB40-11W5040cec BR40 LED Flood Bulb provides bright, energy-efficient illumination for residential, multifamily, hospitality, and property-maintenance applications. Using only 11 watts, this LED lamp produces 1,000 lumens of 4000K Bright White light while replacing a conventional 75W incandescent bulb, delivering clear, balanced illumination with reduced energy consumption. The larger BR40 flood bulb shape and standard E26 medium base make this lamp a practical replacement for compatible recessed cans, ceiling fixtures, and other residential or light-commercial luminaires that require a wider flood lamp. Operating on 120V, the bulb provides a broad 110° beam angle, making it well suited for kitchens, bathrooms, hallways, apartment common areas, hospitality spaces, utility areas, and other locations where wide, bright general illumination is preferred. The bulb supports dimming with compatible controls and provides 90+ CRI to help colors and interior finishes appear natural and accurate. For contractors, electricians, property managers, multifamily operators, and California lighting projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. Its combination of BR40 size, 4000K Bright White output, standard E26 compatibility, and 75W replacement performance makes it useful for both individual replacements and ongoing property-maintenance programs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.