Shop EURI LIGHTING
Create Account
LED Flame Bulb, 1W, 80 lm, 6W Eq., 1800K, E12, Black Base, UL
- Mfr # ECA9.5-2120fcb
- Zoro # G124302605
product price:
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECA9.5-2120fcb
- Zoro #
- G124302605
- UPC #
- 811174031291
- Country of Origin
- China
Description
he Euri Lighting ECA9.5-2120fcb LED Flame Bulb combines decorative lighting with an animated flickering-flame effect for fixtures where atmosphere and visual interest matter. Using only 1 watt, the lamp produces 80 lumens of ultra-warm 1800K Candle Light while simulating the appearance of a natural moving flame through more than 250 programmed LEDs. Its flame-shaped body, clear glass lens, black base, and E12 candelabra screw base make it a distinctive replacement lamp for compatible decorative fixtures. The manufacturer specifically highlights applications ranging from outdoor lanterns to indoor chandeliers, making it useful for residential entry lighting, wall lanterns, decorative sconces, hospitality settings, restaurants, multifamily properties, and other locations where a flame-style accent is desired. The bulb operates on 120V and provides a broad 120° beam angle. Its 1800K output is significantly warmer than conventional Soft White household lighting, helping create a candle-like appearance rather than standard general-purpose illumination. For contractors, property managers, hospitality operators, and homeowners replacing decorative candelabra lamps, the E12 base and animated flame effect are important compatibility and design considerations.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.