A21 LED 17W 1600lm 3000K GU24 Dimmable Damp UL Enclosed 25K hrs

  • Mfr # EA21-17W5000CG

  • Zoro # G616237361


product price: $13.15
/ea
Sold in multiples of 12 for $157.80

Key Features

Rated Life
25,000 Hrs
Color Rendering Index
90
Bulb Finish
Frosted
Lumens
1600 lm
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA21-17W5000CG
Zoro #
G616237361
UPC #
811174034971
Country of Origin
China

Details

Rated Life
25,000 Hrs
Color Rendering Index
90
Bulb Finish
Frosted
Bulb Base Type
GU24
Lumens
1600 lm
Color Temperature
3000K
Voltage
120V
Dimmable
Yes
Item
LED Light Bulb
Watts
17W
Bulb Housing
Plastic
Bulb Shape
A19
Damp Rated
Yes

Description

A21 / Omni-Directional / LED Light Bulbs / Dimmable / 17 W / 120 V / 1600 lm / 220 Deg / 3000 K / 90+ CRI / 94.1 lm/W / 0.9 pf / 0.155 A / GU24 Base / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / CEC 3.0 / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.