A21 LED 17W 1600lm 4000K E26 Dimmable Damp UL JA8 Enclosed 25K hrs

  • Mfr # EA21-17W5040cec

  • Zoro # G516237324


product price:  $6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Voltage
120V
Bulb Housing
Plastic
Color Rendering Index
90
Watts
17W
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA21-17W5040cec
Zoro #
G516237324
UPC #
811174033998
Country of Origin
China

Details

Voltage
120V
Item
LED Light Bulb
Bulb Housing
Plastic
Color Rendering Index
90
Watts
17W
Bulb Base Type
E26
Rated Life
25,000 Hrs
Bulb Shape
A19
Dimmable
Yes
Lumens
1600 lm
Bulb Finish
Frosted
Color Temperature
4000K
Damp Rated
Yes

Description

A21 / Omni-Directional / LED Light Bulbs / Dimmable / 17 W / 120 V / 1600 lm / 210 Deg / 4000 K / 90+ CRI / 94 lm/W / 0.9 pf / 0.15 A / E26 Base / 25,000 Hrs. / Damp Rated / Fully Enclosed Rated / UL / JA8 / CEC 3.0 / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.