A21 LED Bulb, 17W, 1600 lm, 100W Eq., 3000K, E26, Dimmable, CEC/JA8, UL
- Mfr # EA21-17W5000cec
- Zoro # G224302604
product price:Â
$
11.99
/ea
Sold in multiples of 12 for
$143.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA21-17W5000cec
- Zoro #
- G224302604
- UPC #
- 811174033981
- Country of Origin
- China
Description
The Euri Lighting EA21-17W5000cec A21 LED Light Bulb delivers bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 17 watts, this LED lamp produces 1,600 lumens of 3000K Soft White light while replacing a conventional 100W incandescent bulb, providing strong everyday illumination with substantially lower power consumption. The larger A21 bulb shape and standard E26 medium base make this lamp a practical high-output replacement for compatible household and light-commercial fixtures. Operating on 120V, it is well suited for kitchens, living areas, dining rooms, hallways, apartments, multifamily properties, hospitality spaces, and other locations where a brighter general-purpose lamp is required. For contractors, electricians, property managers, and California buyers, the manufacturer's specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. These credentials add value for applicable code-conscious residential, renovation, multifamily, and property-maintenance projects. The lamp also provides 90+ CRI for improved color rendering and supports dimming with compatible controls.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.