Shop EURI LIGHTING
Create Account
A19 LED Bulb, 9W, 810 lm, 60W Eq., 2700K, E26, Dimmable, CEC/JA8, UL
- Mfr # EA19-5020cec
- Zoro # G224302581
product price:Â
$
5.99
/ea
Sold in multiples of 12 for
$71.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-5020cec
- Zoro #
- G224302581
- UPC #
- 811174030812
- Country of Origin
- China
Description
The Euri Lighting EA19-5020cec A19 LED Light Bulb provides energy-efficient, high-quality illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 9 watts, this LED bulb delivers 810 lumens while replacing a conventional 60W incandescent bulb, offering an efficient lighting upgrade for everyday fixtures. The manufacturer identifies the lamp as providing Warm White 2700K illumination, creating a comfortable light appearance for bedrooms, living rooms, dining areas, hallways, apartments, guest rooms, and other ambient-lighting applications. Its familiar A19 bulb shape and standard E26 medium base make it suitable for a wide range of compatible household and light-commercial fixtures. The lamp operates on 120V and produces 810 lumens with 90+ CRI, helping colors, furnishings, and interior finishes appear natural and accurate. For code-conscious residential and property-lighting projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. These qualifications make the bulb especially relevant for contractors, electricians, property managers, multifamily operators, hospitality facilities, and homeowners completing applicable California lighting projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.