Shop EURI LIGHTING
Create Account
A21 LED Bulb, 17W, 1600 lm, 100W Eq., 4000K, E26, Dimmable, CEC/JA8, UL
- Mfr # EA21-17W5040cec
- Zoro # G924302584
product price:Â
$
11.99
/ea
Sold in multiples of 12 for
$143.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA21-17W5040cec
- Zoro #
- G924302584
- UPC #
- 811174033998
- Country of Origin
- China
Description
The Euri Lighting EA21-17W5040cec A21 LED Light Bulb delivers bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 17 watts, this LED lamp produces 1,600 lumens of 4000K Bright White light while replacing a conventional 100W incandescent bulb, providing high-output illumination with lower energy use than traditional incandescent lighting. The larger A21 bulb shape and standard E26 medium base make this lamp a practical high-output replacement for compatible residential and light-commercial fixtures. Operating on 120V, it is well suited for kitchens, bathrooms, hallways, utility rooms, work areas, apartment common areas, multifamily properties, hospitality spaces, and other applications where clear, balanced general illumination is preferred. The bulb provides 90+ CRI for accurate color rendering and supports dimming with compatible controls. For code-conscious projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL marks, making this lamp particularly relevant for contractors, electricians, property managers, multifamily operators, and homeowners sourcing compliant lighting for applicable California projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.