S14 LED Filament Bulb, 2W, 180 lm, 25W Eq., 2700K, E26, Wet Rated, UL

  • Mfr # ES14-2W1120
  • Zoro # G624302556
product price: 
$
3.99
/ea
Sold in multiples of 24 for $95.76

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES14-2W1120
Zoro #
G624302556
UPC #
811174034162
Country of Origin
China

Description

The Euri Lighting ES14-2W1120 S14 LED Filament Bulb combines the decorative appearance of a traditional clear-glass filament lamp with energy-efficient LED technology. Using only 2 watts, this bulb produces 180 lumens of 2700K Warm White light while serving as a replacement for a conventional 25W bulb, making it well suited for decorative residential, hospitality, multifamily, and property-lighting applications. Its classic S14 bulb shape, visible LED filaments, clear glass construction, and standard E26 medium screw base make it a practical choice for compatible string-light fixtures and other decorative luminaires where the bulb itself remains visible. The heat-sink-free filament design helps preserve the look of a traditional incandescent-style lamp while providing broad light distribution. Operating on 120V, the lamp produces a wide 320° beam angle to distribute light around the fixture rather than concentrating it in a narrow direction. Its 2700K Warm White color temperature creates a comfortable, inviting appearance appropriate for patios, hospitality spaces, restaurants, multifamily common areas, residential entertaining spaces, and other decorative environments when used in compatible fixtures.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.