A19 LED Bulb, 9W, 810 lm, 60W Eq., 4000K, GU24, CEC/JA8/Title 24, UL
- Mfr # EA19-9W5040CG
- Zoro # G924302614
product price:Â
$
6.99
/ea
Sold in multiples of 24 for
$167.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-9W5040CG
- Zoro #
- G924302614
- UPC #
- 811174034889
- Country of Origin
- China
Description
The Euri Lighting EA19-9W5040CG A19 LED Light Bulb provides efficient, high-quality illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 9 watts, this LED bulb delivers 810 lumens of 4000K Bright White light while replacing a conventional 60W incandescent bulb, making it a practical lighting upgrade for kitchens, bathrooms, hallways, utility areas, apartments, guest rooms, workspaces, and other areas where clear, balanced illumination is preferred. Designed with a GU24 two-pin twist-lock base, this A19 LED lamp is well suited for compatible energy-efficient fixtures commonly found in apartments, condominiums, hospitality properties, multifamily housing, and code-conscious residential installations. The lamp operates on 120V and combines the familiar A19 bulb shape with the GU24 connection required by compatible luminaires. For projects where code compliance and product safety matter, the manufacturer specification sheet displays CEC, California JA8 Compliant, Title 24 Compliant, and UL certification/compliance marks. These qualifications make this bulb particularly relevant for electricians, contractors, property managers, facility teams, and homeowners sourcing compatible replacement lighting for applicable California projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.