A19 LED Bulb, 9W, 810 lm, 60W Eq., 5000K Cool White, GU24, CEC/JA8, UL
- Mfr # EA19-9W5050CG
- Zoro # G224302598
product price:Â
$
6.99
/ea
Sold in multiples of 24 for
$167.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA19-9W5050CG
- Zoro #
- G224302598
- UPC #
- 811174034872
- Country of Origin
- China
Description
The Euri Lighting EA19-9W5050CG A19 LED Light Bulb delivers efficient, high-quality illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 9 watts, this LED lamp produces 810 lumens of 5000K Cool White light while replacing a conventional 60W incandescent bulb, making it well suited for kitchens, bathrooms, utility rooms, hallways, work areas, apartments, guest rooms, and other spaces where crisp, bright illumination is preferred. Designed with a GU24 two-pin twist-lock base, this A19 LED bulb provides a compatible replacement option for energy-efficient fixtures commonly used in apartments, condominiums, hospitality properties, multifamily housing, and property-maintenance applications. It operates on 120V and combines the familiar A19 bulb shape with the GU24 connection required by compatible luminaires. For projects where code compliance and product safety are important, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. These credentials make this lamp particularly relevant for electricians, contractors, property managers, facility teams, and homeowners sourcing compliant replacement lighting for applicable California projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.