LED Corn Bulb, 12/18/27W, Up to 4050 lm, 3CCT, E26, 100-277V, Ballast Bypass, UL
- Mfr # ECB27W-303sw
- Zoro # G724302548
product price:
$
75.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECB27W-303sw
- Zoro #
- G724302548
- UPC #
- 811174034995
- Country of Origin
- China
Description
The Euri Lighting ECB27W-303SW LED Corn Bulb gives contractors, electricians, property managers, facility teams, and commercial buyers multiple lighting configurations in a single lamp. A built-in wattage control allows selection between 12W, 18W, and 27W, while a separate CCT switch provides 3000K Warm White, 4000K Bright White, or 5000K Cool White. This 3-wattage x 3-CCT design creates nine possible operating combinations from one replacement bulb. Light output varies by wattage and selected color temperature. At 27W, output ranges from 3,645 to 4,050 lumens; at 18W, from 2,484 to 2,790 lumens; and at 12W, from 1,680 to 1,908 lumens. The manufacturer lists replacement applications ranging from 30W to 60W CFL and 50W to 100W metal-halide lamps, depending on the selected wattage. Designed for commercial and property-maintenance applications, the lamp operates across AC 100-277V, uses a standard E26 medium base, and provides a wide 360° beam angle. The ballast-bypass design incorporates a built-in driver, making it suitable for compatible retrofit projects after the existing ballast is bypassed according to installation requirements.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.