A19 LED Bulb, 12W, 1100 lm, 75W Eq., 3000K, GU24, CEC/JA8/Title 24, UL
- Mfr # EA19-12W5000CG
- Zoro # G724302586
product price:Â
$
7.99
/ea
Sold in multiples of 24 for
$191.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-12W5000CG
- Zoro #
- G724302586
- UPC #
- 811174034940
- Country of Origin
- China
Description
The Euri Lighting EA19-12W5000CG A19 LED Light Bulb provides bright, energy-efficient illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Using only 12 watts, this LED lamp produces 1,100 lumens of 3000K Soft White light while replacing a conventional 75W incandescent bulb, delivering comfortable everyday illumination with reduced power consumption. Designed with a GU24 two-pin twist-lock base, this A19 LED bulb is a practical replacement for compatible energy-efficient fixtures commonly found in apartments, condominiums, hospitality properties, multifamily housing, and code-conscious residential installations. The lamp operates on 120V and provides the familiar A19 form factor while meeting the connection requirements of GU24-compatible luminaires. For projects where product compliance is important, the manufacturer specification sheet displays CEC, California JA8 Compliant, Title 24 Compliant, and UL certification/compliance marks. These credentials make the bulb particularly relevant for electricians, contractors, property managers, facility teams, and homeowners sourcing compatible lighting for applicable California projects. The lamp measures approximately 2.30 inches in diameter by 4.20 inches high.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.