PAR16 LED 7W 450lm 4000K Dimmable GU10 Damp UL JA8 25K hrs
Mfr # EP16-4040ew
Zoro # G716237339
product price: $5.39
/ea
Sold in multiples of 24 for $129.36
Key Features
Voltage
120V
Watts
7W
Dimmable
Yes
Bulb Shape
PAR
Bulb Housing
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP16-4040ew
Zoro #
G716237339
UPC #
811174037033
Country of Origin
China
Details
Lumens
450 lm
Voltage
120V
Color Temperature
4000K
Watts
7W
Bulb Base Type
GU10
Item
LED Light Bulb
Dimmable
Yes
Bulb Shape
PAR
Bulb Housing
Plastic
Rated Life
25,000 Hrs
Color Rendering Index
90
Bulb Finish
Clear
Damp Rated
Yes
Description
PAR16 / Directional Wide Spot / LED Light Bulbs / Dimmable / 7 W / 120 V / 450 lm / 40 Deg / 4000 K / 90+ CRI / 64 lm/W / 0.9 pf / 0.07 A / GU10 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / Clear Plastic Lens /
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.