Shop EURI LIGHTING
Create Account
PAR20 LED Bulbs, 5.5W, 500 lm, 50W Eq., 2700K, E26, Dimmable, CEC/JA8/UL, 2PK
- Mfr # EP20-5.5W5020cec-2
- Zoro # G224302574
product price:Â
$
12.99
/pk of 2, $6.50/ea
Sold in multiples of 12Â pks for
$155.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP20-5.5W5020cec-2
- Zoro #
- G224302574
- UPC #
- 811174034070
- Country of Origin
- China
Description
The Euri Lighting EP20-5.5W5020cec-2 PAR20 LED Light Bulb 2-Pack provides compact, energy-efficient directional lighting for residential, multifamily, hospitality, retail, and property-maintenance applications. Each bulb uses only 5.5 watts while producing 500 lumens of 2700K Warm White light, replacing a conventional 50W incandescent bulb with substantially lower power consumption. Designed in the popular PAR20 reflector shape with a standard E26 medium screw base, these LED spot bulbs are practical replacements for compatible recessed cans, track lighting, accent fixtures, display lighting, and task-lighting applications. Each lamp operates on 120V and provides focused directional illumination that works well for kitchens, living areas, hospitality interiors, retail displays, architectural accents, apartments, and multifamily properties. The convenient 2-pack supports matching fixture replacements and recurring maintenance requirements for homeowners, electricians, contractors, property managers, facility teams, and hospitality operators. For projects where documented compliance matters, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL marks, making this PAR20 lamp particularly relevant for applicable California residential, renovation, and property-lighting projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.