BR30 LED Flood Bulb, 9W, 810 lm, 65W Eq., 5000K, E26, Dimmable, CEC/JA8, UL
- Mfr # EB30-9W5050cec
- Zoro # G724302593
product price:Â
$
7.99
/ea
Sold in multiples of 20 for
$159.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB30-9W5050cec
- Zoro #
- G724302593
- UPC #
- 811174037019
- Country of Origin
- China
Description
The Euri Lighting EB30-9W5050cec BR30 LED Flood Bulb delivers bright, energy-efficient illumination for residential, multifamily, hospitality, and property-maintenance applications. Using only 9 watts, this LED lamp produces 810 lumens of 5000K Cool White light while replacing a conventional 65W incandescent bulb, providing crisp, clear illumination with reduced energy consumption. The familiar BR30 flood bulb shape and standard E26 medium base make this lamp a practical replacement for compatible recessed cans, ceiling fixtures, and other residential or light-commercial luminaires. Operating on 120V, its wide flood-light distribution makes it well suited for kitchens, bathrooms, hallways, utility areas, apartment common spaces, hospitality properties, and other locations where bright general illumination is preferred. For contractors, electricians, property managers, multifamily operators, and California lighting projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. The lamp's combination of a standard E26 base, 5000K Cool White appearance, dimmable operation, and 65W replacement output makes it useful for both individual replacements and ongoing property-maintenance programs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.