Shop EURI LIGHTING
Create Account
A19 LED Bulb, 9W, 810 lm, 60W Eq., 3000K, GU24, CEC/JA8/Title 24, UL
- Mfr # EA19-9W5000CG
- Zoro # G024302590
product price:Â
$
6.99
/ea
Sold in multiples of 24 for
$167.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA19-9W5000CG
- Zoro #
- G024302590
- UPC #
- 811174034902
- Country of Origin
- China
Description
The Euri Lighting EA19-9W5000CG A19 LED Light Bulb provides an energy-efficient replacement for conventional 60W incandescent lighting while using only 9 watts. Producing 810 lumens of 3000K Soft White light, this LED bulb delivers comfortable general-purpose illumination for residential, multifamily, hospitality, and light-commercial applications. Unlike standard screw-base A19 lamps, this model uses a GU24 two-pin twist-lock base, making it an ideal replacement lamp for compatible energy-efficient fixtures commonly found in apartments, condominiums, hospitality properties, residential developments, and code-conscious lighting installations. The bulb operates on 120V and provides the familiar A19 form factor while reducing power consumption compared with traditional incandescent lighting. For California and regulated lighting projects, the manufacturer specification sheet displays CEC, JA8 Compliant, Title 24 Compliant, and UL certification/compliance marks. These credentials make the lamp particularly relevant for electricians, contractors, property managers, multifamily operators, and facility teams sourcing compliant replacement lighting. The bulb measures approximately 2.30 inches in diameter by 4.20 inches high according to the mechanical specifications, providing a compact replacement option for compatible GU24 fixtures.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.