PAR30 Short Neck LED Bulbs, 11W, 975 lm, 75W Eq., 5000K, E26, CEC/UL, 2PK
- Mfr # EP30-11W5050cecs-2
- Zoro # G224302543
product price:
$
19.99
/pk of 2, $10.00/ea
Sold in multiples of 6 pks for
$119.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP30-11W5050cecs-2
- Zoro #
- G224302543
- UPC #
- 811174034131
- Country of Origin
- China
Description
The Euri Lighting EP30-11W5050cecs-2 PAR30 LED Bulb 2-Pack provides focused, energy-efficient illumination for residential, multifamily, hospitality, retail, and property-maintenance applications. Each short-neck PAR30 LED bulb uses only 11 watts while producing 975 lumens of 5000K Cool White light, providing an efficient replacement for conventional 75W incandescent bulbs. Designed with a compact short-neck PAR30 reflector shape and standard E26 medium screw base, these bulbs operate on 120V and produce a focused 40° beam angle. Their directional output makes them a practical choice for compatible recessed lighting, track lights, spotlights, accent fixtures, task lighting, retail displays, hospitality interiors, apartment common areas, and other locations requiring controlled illumination. The 5000K Cool White color temperature delivers crisp, high-visibility light for kitchens, work areas, retail environments, hotels, multifamily properties, utility spaces, and commercial interiors. These lamps are also dimmable for adjustable light levels when used with compatible controls, giving homeowners and professional buyers additional flexibility for task and accent lighting. For contractors, electricians, property managers, facility managers, multifamily operators, and other buyers sourcing compliant replacement lighting, the manufacturer sheet displays CEC and UL marks. The technical specifications also identify the lamps as Wet Rated, making them suitable for approved applications where moisture exposure may occur.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.