Shop EURI LIGHTING
Create Account
A19 LED Bulbs, 9W, 810 lm, 60W Eq., 3000K, E26, CEC/JA8, UL, 2PK
- Mfr # EA19-9W5000CEC-2
- Zoro # G024302606
product price:Â
$
11.99
/pk of 2, $6.00/ea
Sold in multiples of 12Â pks for
$143.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA19-9W5000CEC-2
- Zoro #
- G024302606
- UPC #
- 811174036890
- Country of Origin
- China
Description
The Euri Lighting EA19-9W5000cec-2 A19 LED Light Bulb 2-Pack provides energy-efficient, comfortable illumination for residential, multifamily, hospitality, and general-purpose lighting applications. Each 9W LED bulb produces 810 lumens of 3000K Soft White light while replacing a conventional 60W incandescent bulb, helping reduce energy consumption while maintaining useful everyday brightness. The familiar A19 bulb shape and standard E26 medium base make these lamps a practical replacement option for compatible table lamps, floor lamps, ceiling fixtures, wall fixtures, and other general-purpose luminaires. Operating on 120V, the bulbs are well suited for bedrooms, living areas, dining spaces, hallways, apartments, hotel rooms, multifamily properties, and property-maintenance applications. The convenient 2-pack supports both household replacement needs and professional maintenance programs. For projects where safety and code compliance are important, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. This makes the bulb especially relevant for contractors, electricians, property managers, and applicable California residential or multifamily lighting projects.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.