ST19 LED 7W 3000K 800lm 320 Deg E26 Dimmable Clear Glass Wet UL 15k Hrs
Mfr # VST19-3000e
Zoro # G416237318
product price:Â $4.89
/ea
Sold in multiples of 24 for $117.36
Key Features
Color Rendering Index
90
Watts
7W
Dimmable
Yes
Bulb Shape
Straight Tubular
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VST19-3000e
Zoro #
G416237318
UPC #
811174034155
Country of Origin
China
Details
Color Rendering Index
90
Watts
7W
Bulb Base Type
E26
Dimmable
Yes
Item
LED Light Bulb
Bulb Shape
Straight Tubular
Lumens
800 lm
Color Temperature
2700K/3000K
Bulb Housing
Glass
Voltage
120V
Rated Life
15,000 Hrs
Bulb Finish
Clear
Damp Rated
Yes
Description
ST19 / Omni-Directional / LED Light Bulb / Dimmable / 7 W / 120 V / 800 lm / 320 Deg / 3000 K / 80 CRI / 114 lm/W / 0.7 pf / 0.085 A / E26 Base / 15,000 Hrs. / Wet Rated / UL / Fully Enclosed Suitable / Clear Glass Body / LED Filaments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.