Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Dimmer And 1 Timer For Use With Eurofase Control Boxes

  • Mfr # EFSWTD3

  • Zoro # G516140518


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
White
Height
4.5 in
Width
2.5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSWTD3
Zoro #
G516140518
UPC #
773546332996
Country of Origin
China

Dimensions

Height
4.5 in
Width
2.5 in
Length
8.5 in

Details

Mounting Type
Wall Mount
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.