Shop EUROFASE
See all product information
Create Account
4 Zone 120V to 240V Universal Relay Control Box
- Mfr # EFURCB24M4
- Zoro # G716140486
product price:Â
$
4,130.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
16 in
Mounting Type
Wall Mount
Width
6 in
Color
Light Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFURCB24M4
- Zoro #
- G716140486
- UPC #
- 773546330152
- Country of Origin
- China
- Material
- Steel
- Mounting Type
- Wall Mount
- Color
- Light Grey
Dimensions
- Length
- 16 in
- Width
- 6 in
- Height
- 14 in
Description
Eurofase EFURCB24M4 4 Zone 120V to 240V Universal Relay Control Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.