Admiral Contemporary LED Wall Sconce, 1-Light, 420 Lumens, Soft White/Matte Black/Brass

  • Mfr # 37047-016

  • Zoro # G504865904


product price:  $1,651.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Collection
Altamont
Number of Lights
1
Lamp Watts
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37047-016
Zoro #
G504865904
UPC #
773546297004
Country of Origin
China

Dimensions

Width
15.75 in
Length
39.75 in
Height
5.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
54
Collection
Altamont
Number of Lights
1
Lamp Watts
54
Lamp Included
Yes
IP Rating
IP20
Description/Special Features
54W/LED 3000K/1920lm (dimmable), Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
Style
Contemporary
Fixture Voltage
120
Dimmable
YES
Color
Satin Nickel/Black
Standards
CETLUS, CSA Approved
Material
METAL
Type
Chandelier

Description

Tubes of LED light housed by sleek black and nickel candleholders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.