Admiral Industrial 13" Square LED Outdoor Flushmount, Black+Gold/White Pc

  • Mfr # 42709-015

  • Zoro # G004865336


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Annette
Features
Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 21W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Type
Wall mount
Theme / Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42709-015
Zoro #
G004865336
UPC #
773546316798
Country of Origin
China

Details

Dimmable
Yes
Series
Annette
Features
Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 21W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Type
Wall mount
Theme / Style
Modern
Theme/Style Substyle
Industrial

Description

A flat rectangular panel extrudes from a backplate made of the same anodized metal for a seamless, unified look. The flat form, sitting vertically, creates a structural design that perfectly accentuates minimalist spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.