Aerie Transitional LED Chandelier, 4-Light, 1660 Lumens, Bronze/Gold

  • Mfr # 38156-038

  • Zoro # G004865787


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Height
12.75 in
Dimmable
NO
Type
Flushmount
Fixture Wattage
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38156-038
Zoro #
G004865787
UPC #
773546302739
Country of Origin
China

Dimensions

Height
12.75 in
Diameter
16 in
Canopy Backplate Diameter
5
Canopy Backplate Height
1

Details

Lamp Type
Incandescent
Dimmable
NO
Type
Flushmount
Fixture Wattage
180
Series
CAMPISI
Features
3 x 60W Incandescent non-dimmable
Standards
CETLUS, CSA Approved
Fixture Housing Material
METAL
Housing Material
GLASS
Lamp Included
NO
Number of Light Bars
3
Lamp Watts
60
Fixture Voltage
120
Color
BLACK
Energy Star Compliant
No
Slope Ceiling Compatible
No
Number of Tiers
CLEAR GLASS
Theme / Style
TRANSITIONAL
Chemical Abstracts Service (CAS)
AB-US-EPA
Assembly Required
Yes
Mounting Location Rating
DRY
Shade Shape
B10
Bulb Socket
E12
Chemical
Lead

Description

Hand-blown clear glass is seamlessly suspended by a simple frame, highlighting the charm of a candelabra in this transitional piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.