Zoro Homepage

Aerie Transitional LED Wall Sconce, 6-Light, 2850 Lumens, Black/Silver

  • Mfr # 38220-012

  • Zoro # G304865678


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Type
CHANDELIER
Color
MATTE BLACK
Diameter
25.5 in
Style
Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38220-012
Zoro #
G304865678
UPC #
773546303989
Country of Origin
China

Dimensions

Diameter
25.5 in
Height
25 in

Details

Type
CHANDELIER
Color
MATTE BLACK
Style
Other

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.