Zoro Homepage

Aerie Transitional LED Wall Sconce, 6-Light, 2850 Lumens, Bronze/Gold

  • Mfr # 38157-035

  • Zoro # G404865738


product price: $892.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
480
Material
METAL
Height
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38157-035
Zoro #
G404865738
UPC #
773546302760
Country of Origin
China

Dimensions

Height
22.5 in
Width
16 in
Length
35 in

Details

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
480
Material
METAL
Type
Chandelier
Lamp Watts
60
Fixture Voltage
120
Collection
CAMPISI
Standards
CETLUS, CSA Approved
Dimmable
NO
Number of Lights
8
Style
TRANSITIONAL
Description/Special Features
8 x 60W Incandescent non-dimmable
Lamp Included
NO
Color
BLACK

Description

Hand-blown clear glass is seamlessly suspended by a simple frame, highlighting the charm of a candelabra in this transitional piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.