Zoro Homepage

Bastille Transitional 4-Light Outdoor 34" Rectangular Chandelier, Satin Black/Clear Glass

  • Mfr # 42730-028

  • Zoro # G704865339


product price: $1,047.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Description/Special Features
Powder coating over galvanized steel with aged gold finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Type
Pendant
Dimmable
Yes
Collection
Yasmin
Style
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42730-028
Zoro #
G704865339
UPC #
773546316620
Country of Origin
China

Details

Description/Special Features
Powder coating over galvanized steel with aged gold finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Type
Pendant
Dimmable
Yes
Collection
Yasmin
Style
Vintage

Description

Vintage elements shine through the brilliant craftsmanship of the Yasmin collection. Drawing inspiration from antique oil lamps, the charming hand-blown glass is securely nestled within slender cages of either satin black or aged gold. This full line offers enchanting pieces in outdoor wall sconces, chandeliers, and a single pendant for a stocked selection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.