Zoro Homepage

Bevelo Chandelier, Wood/Bronze

  • Mfr # 38136-016

  • Zoro # G804865345


product price: $3,310.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
MATTE BLACK
Height
2 in
Voltage
120
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38136-016
Zoro #
G804865345
UPC #
773546304108
Country of Origin
China

Dimensions

Height
2 in
Diameter
60 in

Details

Color
MATTE BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
MUCCI
Shade Material
ACRYLIC
Color Temp.
3000
Chandelier/ Pendant Type
LED Pendant
Fixture Wattage
88
Material
METAL
Standards
CETLUS, CSA Approved
Lamp Included
YES
Dimmable
YES
Description/Special Features
88W/LED 3000K/3960lm dimmable, Hanging Support Type: AIR
Rated Life
35000
CRI
90
Energy Star Compliant
No
Lamp Watts
88

Description

A new custom system for lighting, the minimalist Mucci collection features a black aluminum body in round and rectangular options to bring a sleek, contemporary design to multiple environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.