Zoro Homepage

Bordo Small LED Chandelier

  • Mfr # 39323-019

  • Zoro # G304865791


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Color
MATTE BLACK
Length
37.75 in
Style
Other
Collection
BORDO
Type
Chandelier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39323-019
Zoro #
G304865791
UPC #
773546308397
Country of Origin
China

Dimensions

Length
37.75 in
Width
12.5 in
Height
12.5 in

Details

Color
MATTE BLACK
Style
Other
Collection
BORDO
Type
Chandelier

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.