Botton Contemporary LED Wall Sconce, 1400 Lumens, Satin Gold

  • Mfr # 37039-028

  • Zoro # G304865777


product price:  $1,340.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Description/Special Features
58W/LED 3000K/2900lm (dimmable), Frosted Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
Collection
Demark
Type
Chandelier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37039-028
Zoro #
G304865777
UPC #
773546296892
Country of Origin
China

Dimensions

Length
42.25 in
Height
7 in
Width
6.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
58
Description/Special Features
58W/LED 3000K/2900lm (dimmable), Frosted Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
Collection
Demark
Type
Chandelier
Material
METAL
Dimmable
YES
IP Rating
IP20
Lamp Included
Yes
Number of Lights
1
Fixture Voltage
120
Color
Satin Gold
Style
Contemporary
Lamp Watts
58
Standards
CETLUS, CSA Approved

Description

Overlapping LED rings in a contemporary form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.