Zoro Homepage

Bura Transitional Integrated LED Pendants, 1150 Lumens, White/Black

  • Mfr # 37347-017

  • Zoro # G304865739


product price: $1,220.00
/ea
Free Shipping & Returns

Key Features

Color
Anodized Gold
Height
23 in
Length
14 in
Width
8 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37347-017
Zoro #
G304865739
UPC #
773546298643
Country of Origin
China

Dimensions

Height
23 in
Length
14 in
Width
8 in

Details

Color
Anodized Gold
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Coburg
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Lamp Included
Yes
CRI
90+
Rated Life
35000
Material
METAL
Lamp Watts
29
Description/Special Features
29W/LED 3000K/1250lm (dimmable), Clear Acrylic Diffusers, Hanging Support Type: Aircraft Cable, Rated for damp locations
Fixture Wattage
29
Energy Star Compliant
No
Dimmable
YES
Standards
CETLUS, CSA Approved

Description

Slim, edge-lit LED panels are creatively positioned to intersect in a dynamic, whimsically modern design featuring anodized aluminum in gold or black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.