Zoro Homepage

Campana 6 Lt Chandelier

  • Mfr # 39424-013

  • Zoro # G204865754


product price: $831.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
SATIN NICKEL
Diameter
30.25 in
Type
Chandelier
Style
Other
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39424-013
Zoro #
G204865754
UPC #
773546308861
Country of Origin
China

Dimensions

Diameter
30.25 in
Height
16.75 in

Details

Color
SATIN NICKEL
Type
Chandelier
Style
Other
IP Rating
IP20
Collection
CAMPANA

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.