Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Campisi Transitional Incandescent Chandelier, 6-Light, Clear Glass/Brass

  • Mfr # 38037-026

  • Zoro # G704865612


product price: $2,465.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
15.75 in
Standards
CETLUS
Type
CHANDELIER
Length
48 in
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38037-026
Zoro #
G704865612
UPC #
773546308687
Country of Origin
China

Dimensions

Height
15.75 in
Length
48 in
Width
21.75 in

Details

Standards
CETLUS
Type
CHANDELIER
Material
METAL
Color
DARK CHROME (PLATED)
Collection
LEONARDELLI
Style
Other

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.