Cumberland Contemporary LED Pendant, 1-Light, 600 Lumens, Opal/Black

  • Mfr # 37194-027

  • Zoro # G104865496


product price:  $3,619.99
/ea
Free Shipping & Returns

Key Features

Length
44 in
Type
Chandelier
Collection
PAGET
Height
7 in
Color
CHROME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37194-027
Zoro #
G104865496
UPC #
773546308175
Country of Origin
China

Dimensions

Length
44 in
Height
7 in
Width
14 in

Details

Type
Chandelier
Collection
PAGET
Color
CHROME
Style
Other
Standards
CETLUS

Description

Multiple layers of monochrome sugar glass ripples are encased in clear glass plates that are all handmade, creating one-of-a-kind works of art

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.