Zoro Homepage

Ferro 9 Light Linear Led Chandelier

  • Mfr # 38258-026

  • Zoro # G204865587


product price: $2,730.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Collection
FERRO
Material
METAL
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38258-026
Zoro #
G204865587
UPC #
773546304344
Country of Origin
China

Dimensions

Width
15.5 in
Height
21 in
Length
40.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
48
Collection
FERRO
Material
METAL
Fixture Voltage
120
Color
BLACK
Dimmable
YES
Style
CONTEMPORARY
Description/Special Features
48W/LED 3000K/2650lm dimmable, Hanging Support Type: ROD
Lamp Watts
48
Lamp Included
YES
Standards
CETLUS, CSA Approved
Type
Chandelier
Number of Lights
1

Description

Inspired by shadow box wall art, multiple cubes outlined by plated-gold frames are positioned in dimensional patterns and illuminated by LED panels to create a dramatic visual effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.