Zoro Homepage

Forster Transitional LED Chandelier, 76-Light, 3600 Lumens, Soft White/Black

  • Mfr # 37082-017

  • Zoro # G004865596


product price: $787.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Shade Material
Acrylic
Lamp Included
Yes
Collection
Pemberton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37082-017
Zoro #
G004865596
UPC #
773546298254
Country of Origin
China

Dimensions

Height
9 in
Diameter
26 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
32
Shade Material
Acrylic
Lamp Included
Yes
Collection
Pemberton
Material
Metal
Type
Pendant/semi Flush
Lamp Watts
32
Description/Special Features
32W/LED 3000K/1800lm (dimmable), Black Acrylic Included, Includes 57" of total dowrods, Rated for dry locations
Style
Contemporary
Standards
CULUS, CSA Approved
Dimmable
YES
Color
Antique Brass
Number of Lights
1
Fixture Voltage
120

Description

An unconventional approach to a simple concept, this line features a chic simplicity that still attracts attention.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.