Zoro Homepage

Grado 2 Lt Wall Sconce

  • Mfr # 39414-021

  • Zoro # G804865581


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
6.75 in
Fixture Type - Decorative and Surface Mount Fixtures
Sconce
IP Rating
IP20
Series
GRADO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39414-021
Zoro #
G804865581
UPC #
773546307987
Country of Origin
China

Dimensions

Height
16 in
Width
6.75 in

Details

Fixture Type - Decorative and Surface Mount Fixtures
Sconce
IP Rating
IP20
Series
GRADO

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.