Zoro Homepage

Hanson Transitional LED Wall Sconce, 2-Light, 540 Lumens, Clear/Black

  • Mfr # 35942-016

  • Zoro # G504865720


product price: $1,135.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Style
Transitional
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35942-016
Zoro #
G504865720
UPC #
773546289757
Country of Origin
China

Dimensions

Height
4 in
Width
3.25 in
Length
41.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
29
Style
Transitional
Lamp Included
Yes
Dimmable
YES
Number of Lights
1
Standards
CETLUS, CSA Approved
Color
Antique Silver
Lamp Watts
29
Description/Special Features
29W/LED 3000K/2320lm (dimmable), Suspended by two 60" leather straps, Rated for dry locations
IP Rating
DRY
Material
Metal
Type
Chandelier
Fixture Voltage
120
Collection
Harbourview

Description

Worn metal beam of LED suspended by real leather straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.