Zoro Homepage

Mucci Transitional LED Pendant, 1-Light, 3280 Lumens, White/Matte Black

  • Mfr # 38036-019

  • Zoro # G204865723


product price: $2,565.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
73
Type
Chandelier
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38036-019
Zoro #
G204865723
UPC #
773546302227
Country of Origin
China

Dimensions

Length
65 in
Height
15.75 in
Width
21.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
73
Type
Chandelier
Standards
CETLUS, CSA Approved
Lamp Included
YES
Lamp Watts
0.5
Description/Special Features
.5W/LED 4000K/4300lm dimmable, Hanging Support Type: WIR
Style
CONTEMPORARY
Color
CHROME
Fixture Voltage
120
Dimmable
YES
Number of Lights
146
Material
METAL
Collection
LEONARDELLI

Description

Dozens of twinkling LED lights are arranged in geometric shapes at the end of fine rods which give this light, airy chandelier the appearance of floating effortlessly above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.