Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1800 Lumens, Black/Satin Nickel

  • Mfr # 37080-013

  • Zoro # G704865902


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
23.5 in
Dimmable
YES
Fixture Voltage
120
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37080-013
Zoro #
G704865902
UPC #
773546297370
Country of Origin
China

Dimensions

Height
4.5 in
Width
23.5 in

Details

Dimmable
YES
Fixture Voltage
120
Lamp Included
Yes
Housing Material
METAL
Lamp Watts
24
Description/Special Features
24W/LED 3000K/1400lm (dimmable), White Acrylic Included, Rated for dry locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Standards
CETLUS, CSA Approved, ADA Compliant
IP Rating
20
Lamp Type
LED
Series
Springfield
Energy Star Compliant
No
Fixture Wattage
24

Description

Rounded white LED on anodized aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.