Zoro Homepage

Phillimore Transitional LED Chandelier, 5-Light, 1200 Lumens, Clear/Brushed Gold

  • Mfr # 37345-025

  • Zoro # G504865638


product price: $3,720.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Type
Chandelier
Length
32.75 in
Collection
COBURG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37345-025
Zoro #
G504865638
UPC #
773546302319
Country of Origin
China

Dimensions

Length
32.75 in
Width
14 in
Height
23 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
93
Type
Chandelier
Collection
COBURG
Dimmable
YES
Color
BLACK
Description/Special Features
93W/LED 3000K/5500lm dimmable, Hanging Support Type: AIR
Lamp Watts
93
Standards
CETLUS, CSA Approved
Fixture Voltage
120
Lamp Included
YES
Number of Lights
1
Material
METAL
Style
TRANSITIONAL

Description

Slim, edge-lit LED panels are creatively positioned to intersect in a dynamic, whimsically modern design featuring anodized aluminum in gold or black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.