Zoro Homepage

Prospect Transitional Incandescent Pendant, 1-Light, Clear/Gold

  • Mfr # 37342-012

  • Zoro # G304865753


product price: $1,780.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37342-012
Zoro #
G304865753
UPC #
773546298605
Country of Origin
China

Dimensions

Height
12.5 in
Diameter
25.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
30
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Style
Transitional
Lamp Watts
30
Dimmable
YES
Material
Metal
Collection
Clayton
Fixture Voltage
120
Description/Special Features
30W/LED 3000K/1800lm (dimmable), Clear glass florets included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Type
Chandelier
Color
Silver With Brushed Gold
Number of Lights
1

Description

A bouquet of opal and clear glass florets framed by a lustrous LED ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.