Zoro Homepage

Prospect Transitional Incandescent Pendant, 1-Light, Clear/Gold

  • Mfr # 37344-016

  • Zoro # G804865659


product price: $2,275.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Voltage
120
Collection
Clayton
Lamp Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37344-016
Zoro #
G804865659
UPC #
773546298612
Country of Origin
China

Dimensions

Width
19.75 in
Height
13.5 in
Length
43.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
40
Fixture Voltage
120
Collection
Clayton
Lamp Watts
40
Lamp Included
NO
Dimmable
YES
Type
Chandelier
Description/Special Features
40W/LED 3000K/2400lm (dimmable), Clear glass florets included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Standards
CETLUS, CSA Approved
Number of Lights
1
Color
Silver With Brushed Gold
Material
Metal
Style
Transitional

Description

A bouquet of opal and clear glass florets framed by a lustrous LED ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.