Spunto Contemporary LED Chandelier, 1-Light, 1900 Lumens, Opal White/Silver

  • Mfr # 31471-015

  • Zoro # G304865623


product price:  $1,475.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Lamp Watts
48
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31471-015
Zoro #
G304865623
UPC #
773546265058
Country of Origin
China

Dimensions

Height
1.5 in
Diameter
27.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
48
Lamp Watts
48
Fixture Voltage
120
Number of Lights
1
Material
METAL
Type
Chandelier
Color
Silver
IP Rating
DRY
Standards
CETLUS, CSA Approved
Collection
Spunto
Description/Special Features
48W/LED 3000K/1900lm (dimmable), Opal White Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Included
Yes
Style
Contemporary
Dimmable
YES

Description

Oversized machined aluminum rings with opal diffused LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.