SS Mason Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters

  • Mfr # EF39DCS3

  • Zoro # G816139830


original price: $105.99
new price: $105.00
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Width
1 in
Mounting Type
Wall, Ceiling, Pole Mount
Length
41.5 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF39DCS3
Zoro #
G816139830
UPC #
773546318693
Country of Origin
China

Dimensions

Width
1 in
Length
41.5 in
Height
8.25 in

Details

Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Color
Stainless Steel

Description

SS Mason Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.