Zoro Homepage

Torna 10Lt Rectagular Led Chandelier

  • Mfr # 38441-028

  • Zoro # G204865495


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
660
Material
METAL
Lamp Included
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38441-028
Zoro #
G204865495
UPC #
773546304047
Country of Origin
China

Dimensions

Length
43 in
Height
9.25 in
Width
12.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
660
Material
METAL
Lamp Included
YES
Description/Special Features
66W/LED 3000K/3480lm dimmable, Hanging Support Type: ROD
Number of Lights
10
Style
TRANSITIONAL
Dimmable
YES
Type
LED Chandelier
Color
MATTE BLACK
Standards
CETLUS, CSA Approved
Lamp Watts
66
IP Rating
IP20
Collection
TORNA
Fixture Voltage
120

Description

The Torna collection conveys the warmth of candles with the practicality of LED lights in this modern, candelabra-style that add ample light to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.