Shop EVA-DRY
Create Account
E-500 High Capacity Dehumidifier
- Mfr # E-500
- Zoro # G903962617
product price:Â
$
49.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-500
- Zoro #
- G903962617
- UPC #
- 832856000084
- Country of Origin
- China
Description
High Capacity Dehumidifier
This eco-friendly dehumidifier silently and reliably protects against mold, mildew and moisture in areas larger than the Eva-Dry E-333, units and lasts 30-60 days before renewing. Special features of the E-500 includes: the unit works in areas up to 500 cubic feet, requires no batteries or cords for use, is 100% renewable, works up to ten years, is compact/silent, always spill and mess free and is non-toxic, child and pet safe! The unit measures 8" L , 2 " W, 5 " H.
Features- Closets: Eva-Dry prevents damage to fabrics and musty odors caused by excess moisture.
- Bedrooms: While absorbing excess moisture you are also reducing dust activity, and consequently the risk of allergies.
- Basements: Protects stored clothing and tools from damage caused by excess moisture.
- Cabinets: Protects stored food from damage caused by excess moisture.
- Offices/Supply Closets: Protects electronic equipment, supplies and paper from damage caused by excess moisture.
- Gym Lockers: Absorbs odors and dries wet gym clothes faster.
- Safes: Protect your valuable pictures and important documents from damage caused by excess moisture.
- Musical Instruments: Prevents damage caused by excess moisture.
- Plastic Storage Containers: Absorbs musty odors, and prevents damage caused by excess moisture on stored seasonal clothing
- Weight: 2.125 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.