dehumidifier

  • Mfr # FHDD5033Y1
  • Zoro # G624161757
product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature Range
89 Degrees F
Number of Speeds
2
Filter Type
Washable Mesh
Power Cord Length
72 in
Refrigerant Type
R-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FHDD5033Y1
Zoro #
G624161757
UPC #
012505285967
Country of Origin
China

Dimensions

Power Cord Length
72 in
Drain Hose Length
72 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)
Overall Depth
9 7/8 in
Overall Width
18 7/8 in
Overall Height
19 1/8 in

Details

Item
dehumidifier
Operating Temperature Range
89 Degrees F
Number of Speeds
2
Filter Type
Washable Mesh
Refrigerant Type
R-32
Control Range
35 %
Drain/Pump Options
Bucket Collection, Continuous Drain
Stackable
Not Stackable
Daily Water Removal Capacity (90F/90 RH)
50 pt
Filter Change Reminder
Clean Filter, Empty Tank
Control Method
Built-In
Operating Humidity - Minimum
35 %
Daily Water Removal Capacity (80F/60 RH)
50 pt
Standards
cUL Listed, Energy Efficiency Verification (Canada), ENERGY STAR Certified, UL Listed
Includes Drain Hose
Drain Hose Included
Hour Meter
Hour Meter Not Included
Housing Material
HIPS Thermoplastic
Energy Performance
2.01 L/kWh
Includes
(4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug
NEMA Plug Rating
5-15P
Coverage Area
4,500 sq ft
Maximum Air Flow
197 cfm, 218 cfm
Amperage
8.8 A
Bluetooth Enabled
Wi-Fi Compatible
Control Modes
Automatic, Automatic Shut-Off, Dry
Minimum Sound Level
49 dBA
Voltage
115V
Cord Storage
Cord Wrap
Operating Temperature - Minimum
41 Degrees F
Pump Access Location
Back Panel
Mobility
Casters
Operating Humidity Range
85 %
Maximum Sound Level
51.5 dBA
Control Type
Touch Button
Humidity Settings
85 %
Auto-Restart
Automatic
Daily Water Removal Capacity (60F/60 RH)
50 pt
Drain Hose Pump Direction
Horizontal
Filters Out
Dust
Includes Air Filter
Air Filter Included
Wattage
470 W
Number of Wheels
0
Number of Casters
4
Dehumidification Method
Standard Refrigerant
Bucket Capacity
1.9 gal
Housing Color
White

Description

dehumidifier, Voltage 115, Defrost Type Not Applicable, Refrigerant Type R-32, Power Cord Length 72 in, Includes (4) Casters, Back Grille, Drain Hose, Dust Filter, Water Bucket, Water Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews