Shop EVEREST
See all product information
Create Account
1 inx12 ft Ratchet Tie Down 1000lbs WLL, 4PK
- Mfr # S41121
- Zoro # G123363157
product price:Â
$
27.99
/pk of 4, $7.00/ea
Key Features
Overall Length
12 ft
Width
1 in
Color
Blue
Working Load Limit
1,000 lbs
Breaking Strength
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S41121
- Zoro #
- G123363157
- UPC #
- 817844011501
- Country of Origin
- China
Dimensions
- Overall Length
- 12 ft
- Width
- 1 in
Details
- Item
- Ratchet Tie Down
- Color
- Blue
- Working Load Limit
- 1,000 lbs
- Breaking Strength
- 3,000 lbs
Description
Everest S41121 1 in. x 12 ft. Ratchet Tie-Down Strap is designed for everyday use. This Heavy-duty strap can be used for moving appliances and garden equipment. The 12 ft. of extra strong webbing gives you reliability when you most need it. With a 3000 lb. break strength and a 1000 lb. W.L.L (Working Load Limit) meets all household appliances. This can also be used for boat straps.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.