Shop EVEREST
See all product information
Create Account
10 in Mini Bungee Cords, 12PK
- Mfr # KB0121
- Zoro # G923363142
product price:Â
$
5.59
/pk of 12, $0.47/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB0121
- Zoro #
- G923363142
- UPC #
- 817844013802
- Country of Origin
- China
Dimensions
- Length
- 10 in
Details
- Color
- Orange
- Item
- Bungee
Description
Everest mini bungee cords are handy to have around for a wide variety of applications. They have a high level of elasticity and strength. These bungee cords work well to fasten tarps, tents, canopies, and so much more. They have numerous uses in the home, workshop, camping, trailer, RV, car, and other places. Use these bungee cords to bundle items together to keep them from separating during transport and other tasks. Whether you’re taking the family on an extended camping trip in the mountains or just taking a day trip to a local hiking trail, these bungee cords are for you.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.